A243F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A243F

Carlon, a T & B Brand Fittings

A243F

Carlon, a T & B Brand Fittings
ENT ADPTR 1IN BLUE PC
MFG Item Number
A243F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
A243F
ENT ADPTR 1IN BLUE PC

Series Information

Specifications

Specifications
Manufacturer Part Number A243F
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Fittings
Description One Piece Threaded Adapter, Size 1 Inch, Material Polycarbonate, Color Blue
Connection Type Male/Female
External Thread 1 "
Material Polycarbonate
Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs