A250C Series Information
| Manufacturer Part Number | A250C100-30 |
|---|---|
| Manufacturer | Mersen |
| Product Series | A250C |
| Family Series | Mersen Fuses, A250C Series |
| Description | Medium Voltage Capacitor Fuse 2500VAC 100A Female Stud To L Bracket Visual Indicator Amp-Trap |
| Fuse Type | Capacitor Type |
| Current Rating | 100 A |
| AC Voltage | 2,500 VAC |
| Characteristic | Current Limiting |
| Interrupt Rating | 50 kA @ 2,000 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Body Length | 9.41 " |
| Diameter | 1.1 " |
| Length | 9.41 " |
| Approvals | ANSI C37-41 |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |