Series Information
| Manufacturer Part Number | A25CGC30C |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Starters |
| Description | Eaton definite purpose starter, 575 V, 30 A, Coil: 440-480 V, 50/60 Hz, Common control wiring, NEMA Type 1 Enclosed, 30 A IFL, 3 poles, Three-phase, A25, Screw/pressure plate, Compact Non-reversing |
| Style | Enclosed |
| Poles | 3 |
| Voltage | 440-480 VAC |
| Nominal Voltage | 480 VAC |
| Motor FLA (Amps) | 30 A |
| Termination | Screw |
| Approvals | CSA, UL |
| Net Weight | 3.1 lbs |
| Gross Weight | 3.11 lbs |