Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A25CGE40T Eaton Starters, A25 Series, ENC DP STR 3PH 40A 24VAC COIL COM CTRL
MFG Item Number
A25CGE40T
A25CGE40T Eaton Starters, A25 Series, ENC DP STR 3PH 40A 24VAC COIL COM CTRL
MFG Item Number
A25CGE40T
This item cannot be canceled or returned
Description
ENC DP STR 3PH 40A 24VAC COIL COM CTRL
Specifications
Specifications
Manufacturer Part Number
A25CGE40T
Manufacturer
Eaton
Product Series
A25
Family Series
Eaton Starters, A25 Series
Description
Eaton definite purpose starter, 40 A, Coil: 24 V, 50/60 Hz, Common control wiring, NEMA Type 1 Enclosed, 40 A IFL, Three-phase, Box lugs posidrive setscrew, Non-reversing
Phase
3
Current Rating
40 A
Nominal Voltage
24 VAC
Enclosed
Yes
Approvals
CSA, UR
Net Weight
7.1 lbs
Gross Weight
7.15 lbs
A25CGE40T
Eaton Starters, A25 Series