Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A25CGY11 Eaton Starters, A25 Series, DENCSTR 50A CMCTL 440/480 CL H2015B-3 HT
A25CGY11 Eaton Starters, A25 Series, DENCSTR 50A CMCTL 440/480 CL H2015B-3 HT
This item cannot be canceled or returned
Description
DENCSTR 50A CMCTL 440/480 CL H2015B-3 HT
Specifications
Specifications
| Manufacturer Part Number |
A25CGY11 |
| Manufacturer |
Eaton |
| Product Series |
A25 |
| Family Series |
Eaton Starters, A25 Series |
| Description |
Eaton definite purpose starter, Common control wiring, NEMA Type 1 Enclosed, Three-phase, Non-reversing, 50 A, Coil: 440-480 V, 50/60 Hz |
| Phase |
3 |
| Current Rating |
50 A |
| Nominal Voltage |
480 VAC |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, UR |
| Net Weight |
7.1 lbs |
| Gross Weight |
7.15 lbs |
A25CGY11
Eaton Starters, A25 Series