Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A25CNC25AA Eaton Starters, A25 Series, DPSTR 3PH 25A 120AC COMCTL 1NO SIDE AUX
MFG Item Number
A25CNC25AA
A25CNC25AA Eaton Starters, A25 Series, DPSTR 3PH 25A 120AC COMCTL 1NO SIDE AUX
MFG Item Number
A25CNC25AA
This item cannot be canceled or returned
Description
DPSTR 3PH 25A 120AC COMCTL 1NO SIDE AUX
Specifications
Specifications
Manufacturer Part Number
A25CNC25AA
Manufacturer
Eaton
Product Series
A25
Family Series
Eaton Starters, A25 Series
Description
Eaton definite purpose starter, 25 A, Coil: 110-120 V, 50/60 Hz, 1NO, Common control wiring, Open with metal mounting plate, 25 A IFL, Three-phase, Screw/pressure plate, Non-reversing
Phase
3
Current Rating
25 A
Nominal Voltage
120 VAC
Enclosed
No
Approvals
CSA, UR
Net Weight
2.7 lbs
Gross Weight
2.7 lbs
A25CNC25AA
Eaton Starters, A25 Series