Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A25CND30BF Eaton Starters, A25 Series, DPSTR3PH 30A240AC COMCTL 1NOSDE AUXQC
MFG Item Number
A25CND30BF
A25CND30BF Eaton Starters, A25 Series, DPSTR3PH 30A240AC COMCTL 1NOSDE AUXQC
MFG Item Number
A25CND30BF
This item cannot be canceled or returned
Description
DPSTR3PH 30A240AC COMCTL 1NOSDE AUXQC
Specifications
Specifications
Manufacturer Part Number
A25CND30BF
Manufacturer
Eaton
Product Series
A25
Family Series
Eaton Starters, A25 Series
Description
Eaton definite purpose starter, 30 A, Coil: 208-240 V, 50/60 Hz, 1NO, Common control wiring, Open with metal mounting plate, 30 A IFL, Three-phase, Screw/pressure plate and quick connect terminals side-by-side, Non-reversing
Phase
3
Current Rating
30 A
Nominal Voltage
208 VAC, 240 VAC
Enclosed
No
Approvals
CSA, UR
Net Weight
2.7 lbs
Gross Weight
2.7 lbs
A25CND30BF
Eaton Starters, A25 Series