Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A25CNE40B Eaton Starters, A25 Series, DP STR 3 PHASE 40A 240VAC COIL COM CTRL
MFG Item Number
A25CNE40B
A25CNE40B Eaton Starters, A25 Series, DP STR 3 PHASE 40A 240VAC COIL COM CTRL
MFG Item Number
A25CNE40B
This item cannot be canceled or returned
Description
DP STR 3 PHASE 40A 240VAC COIL COM CTRL
Specifications
Specifications
Manufacturer Part Number
A25CNE40B
Manufacturer
Eaton
Product Series
A25
Family Series
Eaton Starters, A25 Series
Description
Eaton definite purpose starter, 40 A, Coil: 208-240 V, 50/60 Hz, 10 HP at 230 V, Common control wiring, Open with metal mounting plate, 40 A IFL, Three-phase, Box lugs posidrive setscrew, Non-reversing
Phase
3
Current Rating
40 A
Nominal Voltage
208 VAC, 240 VAC
Enclosed
No
Approvals
CSA, UR
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
A25CNE40B
Eaton Starters, A25 Series