Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A25CNE50AC Eaton Starters, A25 Series, DPSTR3PH 50A120AC COMCTL 1NO1NC SIDE AUX
MFG Item Number
A25CNE50AC
A25CNE50AC Eaton Starters, A25 Series, DPSTR3PH 50A120AC COMCTL 1NO1NC SIDE AUX
MFG Item Number
A25CNE50AC
This item cannot be canceled or returned
Description
DPSTR3PH 50A120AC COMCTL 1NO1NC SIDE AUX
Specifications
Specifications
Manufacturer Part Number
A25CNE50AC
Manufacturer
Eaton
Product Series
A25
Family Series
Eaton Starters, A25 Series
Description
Eaton definite purpose starter, 50 A, Coil: 110-120 V, 50/60 Hz, 1NO, 1NC, Common control wiring, Open with metal mounting plate, 50 A IFL, Three-phase, Box lugs posidrive setscrew, Non-reversing
Phase
3
Current Rating
50 A
Nominal Voltage
120 VAC
Enclosed
No
Approvals
CSA, UR
Net Weight
2.7 lbs
Gross Weight
2.7 lbs
A25CNE50AC
Eaton Starters, A25 Series