A25CNE60A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A25CNE60A Eaton Starters, A25 Series, DP STR 60A OPN 120V
MFG Item Number
A25CNE60A

A25CNE60A Eaton Starters, A25 Series, DP STR 60A OPN 120V

MFG Item Number
A25CNE60A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, A25 Series
Item #
A25CNE60A
DP STR 60A OPN 120V

A25 Series Information

Specifications

Specifications
Manufacturer Part Number A25CNE60A
Manufacturer Eaton
Product Series A25
Family Series Eaton Starters, A25 Series
Description Eaton definite purpose starter, 60 A, Coil: 110-120 V, 50/60 Hz, Common control wiring, Open with metal mounting plate, 60 A IFL, Three-phase, Box lugs posidrive setscrew, Non-reversing
Phase 3
Current Rating 60 A
Nominal Voltage 120 VAC
Enclosed No
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 1 lb