Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A25CNE60AA Eaton Starters, A25 Series, DP STR 60A OPN 120VAC COIL W/1NO AUX
MFG Item Number
A25CNE60AA
A25CNE60AA Eaton Starters, A25 Series, DP STR 60A OPN 120VAC COIL W/1NO AUX
MFG Item Number
A25CNE60AA
This item cannot be canceled or returned
Description
DP STR 60A OPN 120VAC COIL W/1NO AUX
Specifications
Specifications
Manufacturer Part Number
A25CNE60AA
Manufacturer
Eaton
Product Series
A25
Family Series
Eaton Starters, A25 Series
Description
Eaton definite purpose starter, 60 A, Coil: 110-120 V, 50/60 Hz, 1NO, Common control wiring, Open with metal mounting plate, 60 A IFL, Three-phase, Box lugs posidrive setscrew, Non-reversing
Phase
3
Current Rating
60 A
Nominal Voltage
120 VAC
Enclosed
No
Approvals
CSA, UR
Net Weight
1 lb
Gross Weight
1 lb
A25CNE60AA
Eaton Starters, A25 Series