A25CP-1C
Johnson Controls Controllers, A25 Warm Air Limit Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A25CP-1C

Johnson Controls Controllers, A25 Warm Air Limit Control Series

A25CP-1C

Johnson Controls Controllers, A25 Warm Air Limit Control Series
Air Temp Cntl; Rod & Tube; 25/215F;
MFG Item Number
A25CP-1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Controllers, A25 Warm Air Limit Control Series
Item #
A25CP-1C
Air Temp Cntl; Rod & Tube; 25/215F;

A25 Warm Air Limit Control Series Information

  • Trip‑Free Reset Lever Does Not Permit Restarting Until the Reset Lever Is Manually Released
  • The Rod and Tube Type Sensing Element Provides Positive Control Action
The A25 Warm Air Control locks out on a temperature increase to the control setpoint. Manual reset is required before the electrical contacts can be reclosed. The A25 Control is normally located in a return air duct and is wired to shut down air conditioning or ventilating fans when the temperature of the air becomes excessively hot.

Specifications

Specifications
Manufacturer Part Number A25CP-1C
Manufacturer Johnson Controls
Product Series A25 Warm Air Limit Control
Family Series Johnson Controls Controllers, A25 Warm Air Limit Control Series
Description Air Temp Cntl; Rod & Tube; 25/215F; Manual Reset; Spdt; Consealed Scale; Fm Approved; High Limit
Type Standard NEMA 1
Operating Temperature 300 °F
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range 25-215 °F
Net Weight 0 lbs
Gross Weight 0 lbs