Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A25SGC30AA Eaton Starters, A25 Series, ENC DPSTR3PH 30A120AC SPCTL 1NOSIDE AUX
MFG Item Number
A25SGC30AA
A25SGC30AA Eaton Starters, A25 Series, ENC DPSTR3PH 30A120AC SPCTL 1NOSIDE AUX
MFG Item Number
A25SGC30AA
This item cannot be canceled or returned
Description
ENC DPSTR3PH 30A120AC SPCTL 1NOSIDE AUX
Specifications
Specifications
Manufacturer Part Number
A25SGC30AA
Manufacturer
Eaton
Product Series
A25
Family Series
Eaton Starters, A25 Series
Description
Eaton definite purpose starter, 30 A, Coil: 110-120 V, 50/60 Hz, 1NO, Separate control wiring, NEMA Type 1 Enclosed, 30 A IFL, Three-phase, Screw/pressure plate, Non-reversing
Phase
3
Current Rating
30 A
Nominal Voltage
120 VAC
Enclosed
Yes
Approvals
CSA, UR
Net Weight
3.4 lbs
Gross Weight
3.41 lbs
A25SGC30AA
Eaton Starters, A25 Series