Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A25SGE501AD Eaton Starters, A25 Series, ENC DP STR 3PH 50A 120VDC SEP CTRL 2NO
MFG Item Number
A25SGE501AD
A25SGE501AD Eaton Starters, A25 Series, ENC DP STR 3PH 50A 120VDC SEP CTRL 2NO
MFG Item Number
A25SGE501AD
This item cannot be canceled or returned
Description
ENC DP STR 3PH 50A 120VDC SEP CTRL 2NO
Specifications
Specifications
Manufacturer Part Number
A25SGE501AD
Manufacturer
Eaton
Product Series
A25
Family Series
Eaton Starters, A25 Series
Description
Eaton definite purpose starter, 50 A, Coil: 120 Vdc, 2NO, Separate control wiring, NEMA Type 1 Enclosed, 50 A IFL, Three-phase, Box lugs posidrive setscrew, Non-reversing
Phase
3
Current Rating
50 A
Nominal Voltage
120 VDC
Enclosed
Yes
Approvals
CSA, UR
Net Weight
12 lbs
Gross Weight
12 lbs
A25SGE501AD
Eaton Starters, A25 Series