Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A25SGE60A Eaton Starters, A25 Series, DP STARTER 60 AMP ENCLOSED
MFG Item Number
A25SGE60A
A25SGE60A Eaton Starters, A25 Series, DP STARTER 60 AMP ENCLOSED
MFG Item Number
A25SGE60A
This item cannot be canceled or returned
Description
DP STARTER 60 AMP ENCLOSED
Specifications
Specifications
Manufacturer Part Number
A25SGE60A
Manufacturer
Eaton
Product Series
A25
Family Series
Eaton Starters, A25 Series
Description
Eaton definite purpose starter, 60 A, Coil: 110-120 V, 50/60 Hz, Separate control wiring, NEMA Type 1 Enclosed, 60 A IFL, Three-phase, Box lugs posidrive setscrew, Non-reversing
Phase
3
Current Rating
60 A
Nominal Voltage
120 VAC
Enclosed
Yes
Approvals
CSA, UR
Net Weight
0 lbs
Gross Weight
0 lbs
A25SGE60A
Eaton Starters, A25 Series