Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A25SNE50T Eaton Starters, A25 Series, DP STR 3 PHASE 50A 24VAC COIL SEP CTRL
MFG Item Number
A25SNE50T
A25SNE50T Eaton Starters, A25 Series, DP STR 3 PHASE 50A 24VAC COIL SEP CTRL
MFG Item Number
A25SNE50T
This item cannot be canceled or returned
Description
DP STR 3 PHASE 50A 24VAC COIL SEP CTRL
Specifications
Specifications
Manufacturer Part Number
A25SNE50T
Manufacturer
Eaton
Product Series
A25
Family Series
Eaton Starters, A25 Series
Description
Eaton definite purpose starter, 50 A, Coil: 24 V, 50/60 Hz, Separate control wiring, Open with metal mounting plate, 50 A IFL, Three-phase, Box lugs posidrive setscrew, Non-reversing
Phase
3
Current Rating
50 A
Nominal Voltage
24 VAC
Enclosed
No
Approvals
CSA, UR
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
A25SNE50T
Eaton Starters, A25 Series