Series Information
| Manufacturer Part Number | A25X125-4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | A25X Amp-trap Semiconductor Protection fuses are intended for the protection of Power Semiconductors such as Diodes, Phase Control SCR's and other power Semiconductor devices 250 Volts 125 Amps A25X series. |
| Fuse Type | Semiconductor |
| Current Rating | 125 A |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.38 lbs |