A26F6620

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A26F6620

GE Capacitors, A26 Series

A26F6620

GE Capacitors, A26 Series
CAPACITOR
Item Number
A26F6620
MFG Item Number
A26F6620S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 216

Description

Capacitors, A26 Series
Item #
A26F6620
CAPACITOR

A26 Series Information

  • Pressure Sensitive Interrupter Internal Protection
  • 60,000 Hours Life Expectancy
  • Aluminum Case
This line of General Purpose DC Capacitors is made with film/paper technology for 1500V and 2500V ratings. These capacitors are typically used in DC filters at voltages above those served by electrolytic type construction.

Specifications

Specifications
Manufacturer Part Number A26F6620S
Manufacturer GE
Product Series A26
Family Series GE Capacitors, A26 Series
Description CAPACITOR
Capacitor Type AC
Diameter 1.31 "
Single/Dual Single
Capacitance 3 µF
Composition Oil Filled
AC Voltage 660 VAC
Package Type Radial Oval
Lead Type Quick Connect
Lead Spacing 0.81 "
Material Metal Can
Length 0.5 "
Height 2.38 "
Width 2.16 "
Depth 1.31 "
Comments 2 Blades /Bushing, .032x.25
Net Weight 0.0181 lbs
Gross Weight 0.0181 lbs