Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Capacitors, A26 Series
A26F6852
GE Capacitors, A26 Series
Capacitor, 30 Mfd, 600VDC, Can,
MFG Item Number
A26F6852S
This item cannot be canceled or returned
Description
Capacitor, 30 Mfd, 600VDC, Can,
Pressure Sensitive Interrupter Internal Protection 60,000 Hours Life Expectancy Aluminum Case This line of General Purpose DC Capacitors is made with film/paper technology for 1500V and 2500V ratings. These capacitors are typically used in DC filters at voltages above those served by electrolytic type construction.
Specifications
Specifications
Manufacturer Part Number
A26F6852S
Manufacturer
GE
Product Series
A26
Family Series
GE Capacitors, A26 Series
Description
Capacitor, 30 Mfd, 600VDC, Can, 1/4in.-20 Termianls, Square Case, 2.84in.x4.56in.x5.88in.Hgt
Diameter
2.84 "
Capacitance
30 µF
Composition
Oil Filled
DC Voltage
600 VDC
Material
Metal Can
Package Type
Radial Oval
Height
5.88 "
Width
4.56 "
Depth
2.84 "
Lead Type
Screw Post
Lead Spacing
2 "
Length
0.83 "
Comments
1/4-20 THD
Net Weight
0.2306 lbs
Gross Weight
0.2306 lbs
A26F6852
GE Capacitors, A26 Series