Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A26N1S-84Q
STARTER, SIZE 1, 10-14FLA, 120VAC
MFG Item Number
A26N1S-84Q
This item cannot be canceled or returned
Description
STARTER, SIZE 1, 10-14FLA, 120VAC
24~600 VAC/VDC Coils Up to 450 HP @ 240V Up to 900 HP @ 480V UL; CSA Approved Up to 1650 Amps A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.
3 or 4 Poles Touch Safe Design Easy Maintenance of Contacts and Coil Inspection
Specifications
Specifications
Manufacturer Part Number
A26N1S-84Q
Manufacturer
ABB
Product Series
A
Family Series
ABB Starters, A Series
Description
STARTER, SIZE 1, 10-14FLA, 120VAC
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
110-120 VAC
Nominal Voltage
120 VAC
Motor FLA (Amps)
10-14 A
Current Rating
27 A
Overload Type
Thermal
Overload Series
TA25DU
Termination
Screw
NEMA Frame Size
1
Mounting
Surface
Net Weight
3.26 lbs
Gross Weight
3 lbs
A26N1S-84Q
ABB Starters, A Series