Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A27CGD15D006 Eaton Starters, A27 Series, DSTR3P ENC 15A 600VCL 4-6A CMCTL LNSD QC
MFG Item Number
A27CGD15D006
A27CGD15D006 Eaton Starters, A27 Series, DSTR3P ENC 15A 600VCL 4-6A CMCTL LNSD QC
MFG Item Number
A27CGD15D006
This item cannot be canceled or returned
Description
DSTR3P ENC 15A 600VCL 4-6A CMCTL LNSD QC
Specifications
Specifications
Manufacturer Part Number
A27CGD15D006
Manufacturer
Eaton
Product Series
A27
Family Series
Eaton Starters, A27 Series
Description
Eaton definite purpose starter, 15 A, Coil: 550-600 V, 50/50 Hz, Common control wiring, NEMA Type 1 Enclosed, 15 A IFL, 4-6 FLA, Three-phase, Screw/pressure plate and quick connect terminals side-by-side, Non-reversing
Phase
3
Number of Poles
3
Current Rating
15 A
Nominal Voltage
575 VAC, 600 VAC
Enclosed
Yes
NEMA Rating
NEMA 1
Approvals
CE, CSA, UL
Net Weight
3.1 lbs
Gross Weight
3.11 lbs
A27CGD15D006
Eaton Starters, A27 Series