Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A27CGE30C010 Eaton Starters, A27 Series, DPSTR 3P ENC 30A 480VCOIL 6-10A COM CTL
MFG Item Number
A27CGE30C010
A27CGE30C010 Eaton Starters, A27 Series, DPSTR 3P ENC 30A 480VCOIL 6-10A COM CTL
MFG Item Number
A27CGE30C010
This item cannot be canceled or returned
Description
DPSTR 3P ENC 30A 480VCOIL 6-10A COM CTL
Specifications
Specifications
| Manufacturer Part Number |
A27CGE30C010 |
| Manufacturer |
Eaton |
| Product Series |
A27 |
| Family Series |
Eaton Starters, A27 Series |
| Description |
Eaton definite purpose starter, 30 A, Coil: 440-480 V, 50/60 Hz, 6-10 FLA, Common control wiring, NEMA Type 1 Enclosed, 30 A IFL, 6-10 FLA, Three-phase, Box lugs posidrive setscrew, Non-reversing |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
30 A |
| Nominal Voltage |
480 VAC |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CE, CSA, UL |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.11 lbs |
A27CGE30C010
Eaton Starters, A27 Series