A27 Series Information
| Manufacturer Part Number | A27CGE40T010 |
|---|---|
| Manufacturer | Eaton |
| Product Series | A27 |
| Family Series | Eaton Starters, A27 Series |
| Description | Eaton definite purpose starter, 575 V, 40 A, Coil: 24 V, 50/60 Hz, 6-10 FLA, Common control wiring, NEMA Type 1 Enclosed, 40 A IFL, 3 poles, 6-10 FLA, Three-phase, B27, Box lugs posidrive setscrew, Non-reversing |
| Phase | 3 |
| Number of Poles | 3 |
| Current Rating | 40 A |
| Nominal Voltage | 24 VAC |
| Enclosed | Yes |
| NEMA Rating | NEMA 1 |
| Approvals | CE, CSA, UL |
| Net Weight | 10.6 lbs |
| Gross Weight | 3.11 lbs |