Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A27CGE45A016 Eaton Starters, A27 Series, A27, CW, BL, 45A, 240V_057
MFG Item Number
A27CGE45A016
A27CGE45A016 Eaton Starters, A27 Series, A27, CW, BL, 45A, 240V_057
MFG Item Number
A27CGE45A016
This item cannot be canceled or returned
Description
A27, CW, BL, 45A, 240V_057
Specifications
Specifications
| Manufacturer Part Number |
A27CGE45A016 |
| Manufacturer |
Eaton |
| Product Series |
A27 |
| Family Series |
Eaton Starters, A27 Series |
| Description |
Eaton definite purpose starter, 575 V, 45 A, Coil: 110-120 V, 50/60 Hz, 10-16 FLA, Common control wiring, NEMA Type 1 Enclosed, 45 A IFL, 3 poles, 10-16 FLA, Three-phase, B27, Box lugs posidrive setscrew, Non-reversing |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
45 A |
| Nominal Voltage |
120 VAC |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CE, CSA, UL |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.11 lbs |
A27CGE45A016
Eaton Starters, A27 Series