Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A27CGF40A040 Eaton Starters, A27 Series, A27, CW, BLQC, 45A, 480V_016
MFG Item Number
A27CGF40A040
A27CGF40A040 Eaton Starters, A27 Series, A27, CW, BLQC, 45A, 480V_016
MFG Item Number
A27CGF40A040
This item cannot be canceled or returned
Description
A27, CW, BLQC, 45A, 480V_016
Specifications
Specifications
Manufacturer Part Number
A27CGF40A040
Manufacturer
Eaton
Product Series
A27
Family Series
Eaton Starters, A27 Series
Description
Eaton definite purpose starter, 40 A, Coil: 110-120 V, 50/60 Hz, 24-40 FLA, Common control wiring, NEMA Type 1 Enclosed, 40 A IFL, 24-40 FLA, Three-phase, Box lugs and quick connect terminals side-by-side, Non-reversing
Phase
3
Number of Poles
3
Current Rating
40 A
Nominal Voltage
120 VAC
Enclosed
Yes
NEMA Rating
NEMA 1
Approvals
CE, CSA, UL
Net Weight
3.1 lbs
Gross Weight
3.11 lbs
A27CGF40A040
Eaton Starters, A27 Series