Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A27CGF45C057 Eaton Starters, A27 Series, A27, SW, PP, 25A, 120V_1P6
MFG Item Number
A27CGF45C057
A27CGF45C057 Eaton Starters, A27 Series, A27, SW, PP, 25A, 120V_1P6
MFG Item Number
A27CGF45C057
This item cannot be canceled or returned
Description
A27, SW, PP, 25A, 120V_1P6
Specifications
Specifications
Manufacturer Part Number
A27CGF45C057
Manufacturer
Eaton
Product Series
A27
Family Series
Eaton Starters, A27 Series
Description
Eaton definite purpose starter, 45 A, Coil: 440-480 V, 50/60 Hz, Common control wiring, NEMA Type 1 Enclosed, 45 A IFL, 40-57 FLA, Three-phase, Box lugs posidrive setscrew and quick connect terminals side-by-side, Non-reversing
Phase
3
Number of Poles
3
Current Rating
45 A
Nominal Voltage
480 VAC
Enclosed
Yes
NEMA Rating
NEMA 1
Approvals
CE, CSA, UL
Net Weight
3.1 lbs
Gross Weight
3.11 lbs
A27CGF45C057
Eaton Starters, A27 Series