Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
A27 Series Information
| Manufacturer Part Number | A27CNC25A001 |
|---|---|
| Manufacturer | Eaton |
| Product Series | A27 |
| Family Series | Eaton Starters, A27 Series |
| Description | Eaton definite purpose starter, 25 A, Coil: 110-120 V, 50/60 Hz, 0.6-1 FLA, 0.6-1 FLA, Common control wiring, Open with metal mounting plate, 25 A IFL, Three-phase, Screw/pressure plate, Non-reversing |
| Phase | 3 |
| Number of Poles | 3 |
| Current Rating | 25 A |
| Nominal Voltage | 120 VAC |
| Enclosed | No |
| Approvals | CE, CSA, UL |
| Net Weight | 1.6 lbs |
| Gross Weight | 2.4 lbs |