Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A27CNC25AP24 Eaton Starters, A27 Series, DPSTR 3P OP 25A 120AC .16-.24A COM CTL
MFG Item Number
A27CNC25AP24
A27CNC25AP24 Eaton Starters, A27 Series, DPSTR 3P OP 25A 120AC .16-.24A COM CTL
MFG Item Number
A27CNC25AP24
This item cannot be canceled or returned
Description
DPSTR 3P OP 25A 120AC .16-.24A COM CTL
Specifications
Specifications
Manufacturer Part Number
A27CNC25AP24
Manufacturer
Eaton
Product Series
A27
Family Series
Eaton Starters, A27 Series
Description
Eaton definite purpose starter, 25 A, Coil: 110-120 V, 50/60 Hz, 0.16-0.24 FLA, 0.16-0.24 FLA, Common control wiring, Open with metal mounting plate, 25 A IFL, Three-phase, Screw/pressure plate, Non-reversing
Phase
3
Number of Poles
3
Current Rating
25 A
Nominal Voltage
120 VAC
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
1.6 lbs
Gross Weight
2.4 lbs
A27CNC25AP24
Eaton Starters, A27 Series