Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A27CNE30B040 Eaton Starters, A27 Series, DP STR 3P OPN 30A 240VCL 24-40A COM CTL
MFG Item Number
A27CNE30B040
A27CNE30B040 Eaton Starters, A27 Series, DP STR 3P OPN 30A 240VCL 24-40A COM CTL
MFG Item Number
A27CNE30B040
This item cannot be canceled or returned
Description
DP STR 3P OPN 30A 240VCL 24-40A COM CTL
Specifications
Specifications
Manufacturer Part Number
A27CNE30B040
Manufacturer
Eaton
Product Series
A27
Family Series
Eaton Starters, A27 Series
Description
Eaton definite purpose starter, 30 A, Coil: 208-240 V, 50/60 Hz, 24-40 FLA, Common control wiring, Open with metal mounting plate, 30 A IFL, Three-phase, Box lugs posidrive setscrew, Non-reversing
Phase
3
Number of Poles
3
Current Rating
30 A
Nominal Voltage
208 VAC, 240 VAC
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
1.66 lbs
Gross Weight
1.66 lbs
A27CNE30B040
Eaton Starters, A27 Series