Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A27CNE45T057 Eaton Starters, A27 Series, DPSTR 3P OP 45A 24VCOIL 40-57A COM CTL
MFG Item Number
A27CNE45T057
A27CNE45T057 Eaton Starters, A27 Series, DPSTR 3P OP 45A 24VCOIL 40-57A COM CTL
MFG Item Number
A27CNE45T057
This item cannot be canceled or returned
Description
DPSTR 3P OP 45A 24VCOIL 40-57A COM CTL
Specifications
Specifications
| Manufacturer Part Number |
A27CNE45T057 |
| Manufacturer |
Eaton |
| Product Series |
A27 |
| Family Series |
Eaton Starters, A27 Series |
| Description |
Eaton definite purpose starter, 45 A, Coil: 110-120 V, 50/60 Hz, Common control wiring, Open with metal mounting plate, Three-phase, Non-reversing |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
45 A |
| Nominal Voltage |
24 VAC |
| Enclosed |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
A27CNE45T057
Eaton Starters, A27 Series