A27 Series Information
| Manufacturer Part Number | A27SGC15BP40 |
|---|---|
| Manufacturer | Eaton |
| Product Series | A27 |
| Family Series | Eaton Starters, A27 Series |
| Description | Eaton definite purpose starter, 575 V, 15 A, Coil: 208-240 V, 50/60 Hz, 0.24-0.4 FLA, Separate control wiring, NEMA Type 1 Enclosed, 15 A IFL, 3 poles, 0.24-0.4 FLA, Three-phase, B27, Screw/pressure plate, Non-reversing |
| Phase | 3 |
| Number of Poles | 3 |
| Current Rating | 15 A |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosed | Yes |
| NEMA Rating | NEMA 1 |
| Approvals | CE, CSA, UL |
| Net Weight | 3.1 lbs |
| Gross Weight | 3.11 lbs |