Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A27SGC25C016 Eaton Starters, A27 Series, DP ENC STR 3P 25A 480VCL 10-16A SEP CTL
MFG Item Number
A27SGC25C016
A27SGC25C016 Eaton Starters, A27 Series, DP ENC STR 3P 25A 480VCL 10-16A SEP CTL
MFG Item Number
A27SGC25C016
This item cannot be canceled or returned
Description
DP ENC STR 3P 25A 480VCL 10-16A SEP CTL
Specifications
Specifications
Manufacturer Part Number
A27SGC25C016
Manufacturer
Eaton
Product Series
A27
Family Series
Eaton Starters, A27 Series
Description
Eaton definite purpose starter, 15 A, Coil: 24 V, 50/60 Hz, 10-16 FLA, Common control wiring, Open with metal mounting plate, 15 A IFL, Three-phase, Screw/pressure plate, Non-reversing
Phase
3
Number of Poles
3
Current Rating
25 A
Nominal Voltage
480 VAC
Enclosed
Yes
NEMA Rating
NEMA 1
Approvals
CE, CSA, UL
Net Weight
3.1 lbs
Gross Weight
3.11 lbs
A27SGC25C016
Eaton Starters, A27 Series