Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A27SGC25TP40 Eaton Starters, A27 Series, B25, CW, PRPLT, 25A, 120V
MFG Item Number
A27SGC25TP40
A27SGC25TP40 Eaton Starters, A27 Series, B25, CW, PRPLT, 25A, 120V
MFG Item Number
A27SGC25TP40
This item cannot be canceled or returned
Description
B25, CW, PRPLT, 25A, 120V
Specifications
Specifications
| Manufacturer Part Number |
A27SGC25TP40 |
| Manufacturer |
Eaton |
| Product Series |
A27 |
| Family Series |
Eaton Starters, A27 Series |
| Description |
Eaton definite purpose starter, 575 V, 25 A, Coil: 24 V, 50/60 Hz, 0.24-0.4 FLA, Separate control wiring, NEMA Type 1 Enclosed, 25 A IFL, 3 poles, 0.24-0.4 FLA, Three-phase, B27, Screw/pressure plate, Non-reversing |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
25 A |
| Nominal Voltage |
24 VAC |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CE, CSA, UL |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.11 lbs |
A27SGC25TP40
Eaton Starters, A27 Series