Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A27SGE30B010 Eaton Starters, A27 Series, B25, CW, PRPLT, 30A, 480V
MFG Item Number
A27SGE30B010
A27SGE30B010 Eaton Starters, A27 Series, B25, CW, PRPLT, 30A, 480V
MFG Item Number
A27SGE30B010
This item cannot be canceled or returned
Description
B25, CW, PRPLT, 30A, 480V
Specifications
Specifications
| Manufacturer Part Number |
A27SGE30B010 |
| Manufacturer |
Eaton |
| Product Series |
A27 |
| Family Series |
Eaton Starters, A27 Series |
| Description |
Eaton definite purpose starter, 575 V, 30 A, Coil: 208-240 V, 50/60 Hz, 6-10 FLA, Separate control wiring, NEMA Type 1 Enclosed, 30 A IFL, 3 poles, 6-10 FLA, Three-phase, B27, Box lugs posidrive setscrew, Non-reversing |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
30 A |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CE, CSA, UL |
| Net Weight |
4.8 lbs |
| Gross Weight |
3.11 lbs |
A27SGE30B010
Eaton Starters, A27 Series