Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A27SGE40B040 Eaton Starters, A27 Series, B27, CW, PP, 15A, 120V_1P6
MFG Item Number
A27SGE40B040
A27SGE40B040 Eaton Starters, A27 Series, B27, CW, PP, 15A, 120V_1P6
MFG Item Number
A27SGE40B040
This item cannot be canceled or returned
Description
B27, CW, PP, 15A, 120V_1P6
Specifications
Specifications
| Manufacturer Part Number |
A27SGE40B040 |
| Manufacturer |
Eaton |
| Product Series |
A27 |
| Family Series |
Eaton Starters, A27 Series |
| Description |
Eaton definite purpose starter, 575 V, 40 A, Coil: 208-240 V, 50/60 Hz, 24-40 FLA, Separate control wiring, NEMA Type 1 Enclosed, 40 A IFL, 3 poles, 24-40 FLA, Three-phase, B27, Box lugs posidrive setscrew, Non-reversing |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
40 A |
| Nominal Voltage |
240 VAC |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
CE, CSA, UL |
| Net Weight |
10.6 lbs |
| Gross Weight |
3.11 lbs |
A27SGE40B040
Eaton Starters, A27 Series