Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A27SRE30T040 Eaton Starters, A27 Series, DPSTR 3P OP DNRL 30A 24AC 24-40A SEP CTL
MFG Item Number
A27SRE30T040
A27SRE30T040 Eaton Starters, A27 Series, DPSTR 3P OP DNRL 30A 24AC 24-40A SEP CTL
MFG Item Number
A27SRE30T040
This item cannot be canceled or returned
Description
DPSTR 3P OP DNRL 30A 24AC 24-40A SEP CTL
Specifications
Specifications
Manufacturer Part Number
A27SRE30T040
Manufacturer
Eaton
Product Series
A27
Family Series
Eaton Starters, A27 Series
Description
Eaton definite purpose starter, 40 A, Coil: 110-120 V, 50/60 Hz, 24-40 FLA, Separate control wiring, Open with DIN rail mounting adapter, 40 A IFL, Three-phase, Box lugs posidrive setscrew, Non-reversing
Phase
3
Number of Poles
3
Current Rating
30 A
Nominal Voltage
24 VAC
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
A27SRE30T040
Eaton Starters, A27 Series