Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A28F5503 GE Capacitors, Capacitor, 1 mfd, 1000VDC, Can,
MFG Item Number
A28F5503S

A28F5503 GE Capacitors, Capacitor, 1 mfd, 1000VDC, Can,

MFG Item Number
A28F5503S
Item Number
A28F5503
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
A28F5503
Capacitor, 1 mfd, 1000VDC, Can,

Series Information

  • .05uf to 2uf
  • 1000VDC or 2000VDC
  • ‑40 to 158 Degrees F
  • Polypropylene, Paper & Foil
  • Solder Eyelets or Studs
The A28F series of Snubber Capacitors are designed for use in power semiconductor circuits to protect the semiconductor by limiting the rate of voltage rise. The dielectric system is polypropylene and paper with foil electrodes. The RMS currents encountered in these circuits are usually low; however, the peak currents are very high.

  • 40,000 Hours Operating Life


Specifications

Specifications
Manufacturer Part Number A28F5503S
Manufacturer GE
Family Series GE Capacitors
Description Capacitor, 1 mfd, 1000VDC, Can, Polypropylene Comp, +-10pct. Tolerance
Capacitance 1 µF
Composition Polypropylene Paper
Material Aluminum
Tolerance % ±10 %
Voltage DC (peak) 1,000 VDC
Current Rating 7 A
Operating Temperature -40-158 °F
Package Type Radial Oval
Lead Type Solder Eyelets
Lead Spacing 0.81 "
Length 0.58 "
Height 2.12 "
Width 2.16 "
Depth 1.31 "
Net Weight 0.0156 lbs
Gross Weight 0.2415 lbs