A28F5601

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A28F5601

GE Capacitors, A28F Series

A28F5601

GE Capacitors, A28F Series
Capacitor
Item Number
A28F5601
MFG Item Number
A28F5601S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, A28F Series
Item #
A28F5601
Capacitor

A28F Series Information

  • .05uf to 2uf
  • 1000VDC or 2000VDC
  • ‑40 to 158 Degrees F
  • Polypropylene, Paper & Foil
  • Solder Eyelets or Studs
The A28F series of Snubber Capacitors are designed for use in power semiconductor circuits to protect the semiconductor by limiting the rate of voltage rise. The dielectric system is polypropylene and paper with foil electrodes. The RMS currents encountered in these circuits are usually low; however, the peak currents are very high.

  • 40,000 Hours Operating Life


Specifications

Specifications
Manufacturer Part Number A28F5601S
Manufacturer GE
Product Series A28F
Family Series GE Capacitors, A28F Series
Description Capacitor
Capacitance 0.1 µF
Composition Polypropylene Paper
Material Aluminum
Tolerance % ±10 %
Voltage DC (peak) 2,000 VDC
Current Rating 3 A
Operating Temperature -40-158 °F
Package Type Radial Oval
Lead Type Solder Eyelets
Lead Spacing 0.81 "
Length 0.58 "
Height 2.12 "
Width 2.16 "
Depth 1.31 "
Net Weight 0.225 lbs
Gross Weight 0.225 lbs