Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Capacitors, A28F Series
A28F5608
GE Capacitors, A28F Series
Capacitor, 2uF, 2000V, Can,
MFG Item Number
A28F5608S
This item cannot be canceled or returned
Description
Capacitor, 2uF, 2000V, Can,
.05uf to 2uf 1000VDC or 2000VDC ‑40 to 158 Degrees F Polypropylene, Paper & Foil Solder Eyelets or Studs The A28F series of Snubber Capacitors are designed for use in power semiconductor circuits to protect the semiconductor by limiting the rate of voltage rise. The dielectric system is polypropylene and paper with foil electrodes. The RMS currents encountered in these circuits are usually low; however, the peak currents are very high.
40,000 Hours Operating Life
Specifications
Specifications
Manufacturer Part Number
A28F5608S
Manufacturer
GE
Product Series
A28F
Family Series
GE Capacitors, A28F Series
Description
Capacitor, 2uF, 2000V, Can, Polypropylene, +-10pct. Tol
Capacitance
2 µF
Composition
Polypropylene Paper
Material
Aluminum
Tolerance %
±10 %
Voltage DC (peak)
2,000 VDC
Current Rating
17 A
Operating Temperature
-40-158 °F
Package Type
Radial Oval
Lead Type
Stud
Lead Spacing
0.81 "
Height
4.25 "
Width
2.91 "
Depth
1.91 "
Net Weight
0.91 lbs
Gross Weight
0.915 lbs
A28F5608
GE Capacitors, A28F Series