Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A29CRC15BA3E005 Eaton Starters, A29 Series, DPSTR 3P OP DN 15A 240AC 1NO 1-5A COMCTL
MFG Item Number
A29CRC15BA3E005
A29CRC15BA3E005 Eaton Starters, A29 Series, DPSTR 3P OP DN 15A 240AC 1NO 1-5A COMCTL
MFG Item Number
A29CRC15BA3E005
This item cannot be canceled or returned
Description
DPSTR 3P OP DN 15A 240AC 1NO 1-5A COMCTL
Specifications
Specifications
| Manufacturer Part Number |
A29CRC15BA3E005 |
| Manufacturer |
Eaton |
| Product Series |
A29 |
| Family Series |
Eaton Starters, A29 Series |
| Description |
Eaton definite purpose 3-phase starter, Non-reversing w/ C396, Common ctrl, Open w/ DIN rail mount adapter, Pressure plate w/o quick connect terms, 15 A, 208/240 V coil, 1NO pressure plate, Std. C396 OLR, 1-5 A overload |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
15 A |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosed |
No |
| Overload Type |
Electronic |
| Approvals |
CE, CSA, UL |
| Comments |
1NO Pressure Plate Aux Contact |
| Net Weight |
1.9 lbs |
| Gross Weight |
1.9 lbs |
A29CRC15BA3E005
Eaton Starters, A29 Series