Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A29CRE30AX3E005 Eaton Starters, A29 Series, DPSTR 3P OP DNRL 30A 120AC 1-5A COM CTL
MFG Item Number
A29CRE30AX3E005
A29CRE30AX3E005 Eaton Starters, A29 Series, DPSTR 3P OP DNRL 30A 120AC 1-5A COM CTL
MFG Item Number
A29CRE30AX3E005
This item cannot be canceled or returned
Description
DPSTR 3P OP DNRL 30A 120AC 1-5A COM CTL
Specifications
Specifications
Manufacturer Part Number
A29CRE30AX3E005
Manufacturer
Eaton
Product Series
A29
Family Series
Eaton Starters, A29 Series
Description
Eaton definite purpose 3-phase starter, Non-reversing w/ C396, Common ctrl, Open w/ DIN rail mount adapter, Lugs w/o quick connect terms, 30 A, 110/120 V coil, No side aux contacts, Std. C396 OLR, 1-5 A overload
Phase
3
Number of Poles
3
Current Rating
30 A
Nominal Voltage
120 VAC
Enclosed
No
Overload Type
Electronic
Approvals
CE, CSA, UL
Net Weight
1.9 lbs
Gross Weight
1.9 lbs
A29CRE30AX3E005
Eaton Starters, A29 Series