Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A29SNE30TX3E045 Eaton Starters, A29 Series, DP STR 3P OPN 30A 24VCOIL 9-45A SEP CTL
MFG Item Number
A29SNE30TX3E045
A29SNE30TX3E045 Eaton Starters, A29 Series, DP STR 3P OPN 30A 24VCOIL 9-45A SEP CTL
MFG Item Number
A29SNE30TX3E045
This item cannot be canceled or returned
Description
DP STR 3P OPN 30A 24VCOIL 9-45A SEP CTL
Specifications
Specifications
Manufacturer Part Number
A29SNE30TX3E045
Manufacturer
Eaton
Product Series
A29
Family Series
Eaton Starters, A29 Series
Description
Eaton definite purpose 3-phase starter, Non-reversing w/ C396, Separate ctrl, Open w/ metal mounting plate, Lugs w/o quick connect terms, 30 A, 24 V coil, No side aux contacts, Std. C396 OLR, 9-45 A overload
Phase
3
Number of Poles
3
Current Rating
30 A
Nominal Voltage
24 VAC
Enclosed
No
Overload Type
Electronic
Approvals
CE, CSA, UL
Net Weight
1.9 lbs
Gross Weight
1.9 lbs
A29SNE30TX3E045
Eaton Starters, A29 Series