Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A29SNE40AA3E032 Eaton Starters, A29 Series, DPSTR 3P OP 40A 120AC 1NO 6.4-32A SEPCTL
MFG Item Number
A29SNE40AA3E032
A29SNE40AA3E032 Eaton Starters, A29 Series, DPSTR 3P OP 40A 120AC 1NO 6.4-32A SEPCTL
MFG Item Number
A29SNE40AA3E032
This item cannot be canceled or returned
Description
DPSTR 3P OP 40A 120AC 1NO 6.4-32A SEPCTL
Specifications
Specifications
| Manufacturer Part Number |
A29SNE40AA3E032 |
| Manufacturer |
Eaton |
| Product Series |
A29 |
| Family Series |
Eaton Starters, A29 Series |
| Description |
Eaton definite purpose 3-phase starter, Non-reversing w/ C396, Separate ctrl, Open w/ metal mounting plate, Lugs w/o quick connect terms, 40 A, 110/120 V coil, 1NO pressure plate, Std. C396 OLR, 24-32 A overload |
| Phase |
3 |
| Number of Poles |
3 |
| Current Rating |
40 A |
| Nominal Voltage |
120 VAC |
| Enclosed |
No |
| Overload Type |
Electronic |
| Approvals |
CE, CSA, UL |
| Comments |
1NO Pressure Plate Aux Contact |
| Net Weight |
1.9 lbs |
| Gross Weight |
1.9 lbs |
A29SNE40AA3E032
Eaton Starters, A29 Series