A2C25-A-C8
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A2C25-A-C8

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

A2C25-A-C8

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
A2C25-A-C8 Wire Clip
MFG Item Number
A2C25-A-C8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
A2C25-A-C8
A2C25-A-C8 Wire Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number A2C25-A-C8
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Adhesive backed A2C clip, 0.25 6.4mm bundle, light gray.
Mounting Rubber Adhesive
Color Light Gray
Height 1.43 "
Width 0.63 "
Depth 0.36 "
Heat Stabilized No
Material PVC
Net Weight 0.38 lbs
Gross Weight 0.38 lbs