Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A2D175RN Mersen Fuses, Fuse A2D-R - Class RK1 - Time-Delay

MFG Item Number
A2D175RN

A2D175RN Mersen Fuses, Fuse A2D-R - Class RK1 - Time-Delay

MFG Item Number
A2D175RN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A2D175RN
Fuse A2D-R - Class RK1 - Time-Delay

Series Information

Specifications

Specifications
Manufacturer Part Number A2D175RN
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 175A Blade Amp-Trap 2000
Fuse Type UL Class RK1
Current Rating 175 A
AC Voltage 250 VAC
Class RK1
Characteristic Time Delay
Body Length 7.13 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.752 lbs