Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Miscellaneous
A2D200-AA04-48
ebm-papst, Inc. Miscellaneous
MFG Item Number
A2D200-AA04-48
Specifications
Specifications
| Manufacturer |
ebm-papst, Inc. |
| Family Series |
ebm-papst, Inc. Miscellaneous |
| Manufacturer Part Number |
A2D200-AA04-48 |
| Description |
FAN |
| Net Weight |
3.975 lbs |
| Gross Weight |
5.105 lbs |
A2D200-AA04-48
ebm-papst, Inc. Miscellaneous