Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A2D240-AA02-02 ebm-papst, Inc. Miscellaneous, Fan
MFG Item Number
A2D240-AA02-02
A2D240-AA02-02 ebm-papst, Inc. Miscellaneous, Fan
MFG Item Number
A2D240-AA02-02
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
ebm-papst, Inc. |
| Family Series |
ebm-papst, Inc. Miscellaneous |
| Manufacturer Part Number |
A2D240-AA02-02 |
| Description |
Fan |
| Net Weight |
3.65 lbs |
| Gross Weight |
3.645 lbs |
A2D240-AA02-02
ebm-papst, Inc. Miscellaneous