A2D Series Information
| Manufacturer Part Number | A2D250/600R |
|---|---|
| Manufacturer | Mersen |
| Product Series | A2D |
| Family Series | Mersen Fuses, A2D Series |
| Description | Reducer Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 250A Blade SmartSpot Amp-Trap 2000 |
| Fuse Type | UL Class RK1 |
| Current Rating | 250 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Class | RK1 |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bladed |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 3.1 lbs |