Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A2D3-1/2R Mersen Fuses, Fuse A2D-R - Class RK1 - Time-Delay

MFG Item Number
A2D3-1/2R

A2D3-1/2R Mersen Fuses, Fuse A2D-R - Class RK1 - Time-Delay

MFG Item Number
A2D3-1/2R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A2D3-1/2R
Fuse A2D-R - Class RK1 - Time-Delay

Series Information

Specifications

Specifications
Manufacturer Part Number A2D3-1/2R
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 3.5A Ferrule Amp-Trap 2000
Fuse Type UL Class RK1
Current Rating 3.5 A
AC Voltage 250 VAC
Class RK1
Characteristic Time Delay
Body Length 2 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.037 lbs