A2D40R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A2D40R Mersen Fuses, A2D Series, Fuse A2D-R - Class RK1 - Time-Delay
MFG Item Number
A2D40R

A2D40R Mersen Fuses, A2D Series, Fuse A2D-R - Class RK1 - Time-Delay

MFG Item Number
A2D40R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, A2D Series
Item #
A2D40R
Fuse A2D-R - Class RK1 - Time-Delay

A2D Series Information

  • .1~600 Amps
  • 250 Volts
  • Fiberglass Body
  • Cartridge or Single Slotted
  • UL, CSA Approvals
Ferraz Shawmut A2D series fuses provide a visual open fuse indicator. With advanced material technology added A2D fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch circuits for all types of loads. Typical applications for the A2D series include motors, safety switches, transformers, disconnects, and control panels.
  • Metal‑embossed Date and Catalog Number
  • High Visibility Orange Label

Specifications

Specifications
Manufacturer Part Number A2D40R
Manufacturer Mersen
Product Series A2D
Family Series Mersen Fuses, A2D Series
Description Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 40A Ferrule SmartSpot Amp-Trap 2000
Fuse Type UL Class RK1
Current Rating 40 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Class RK1
Characteristic Time Delay
Interrupt Rating 200 kA @ 250 V
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.119 lbs
Alternatives
LPN-RK-40SP
LPN-RK-40SP
Eaton's Bussmann series Fuses, LPN Series
LNRK040.T
LNRK040.T
Littelfuse Fuses, LLNRK Series